Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 3, 3/8-16X50, Zinc, Orange RAL 2004, Comp: Steel

  • Mfr # K0737.3A42X50

  • Zoro # G7282031


product price: $16.25
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21.2mm
Finish
Black Oxide (Parts)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.3A42X50
Zoro #
G7282031
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21.2mm
Height
37mm
Length
80mm
Screw Length
50.00mm
Thread Size
3/8"-16
Overall Length
91 mm
Overall Height
92 mm
Width
0.83"
Height (In.)
1.46
Handle Height - Minimum
38 mm
Handle Height - Maximum
42 mm
Hub Height
37 mm
Thread Length
50 mm
Handle Length
80 mm

Details

Color
Orange
Finish
Black Oxide (Parts)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
External
Components
Steel
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Handle Material
Zinc
Finish - Machining
Powder Coated
Handle Type
Straight
Components Material
Steel
Thread Standard
UNC
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 50.00mm, Overall Height 92 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.