Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 3, 5/16-18X15, Zinc, Black Satin, Comp: Steel

  • Mfr # K0737.3A31X15

  • Zoro # G7310059


product price: $14.99
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
21.2mm
Finish
Black Oxide (Parts)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.3A31X15
Zoro #
G7310059
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21.2mm
Height
37mm
Length
80mm
Screw Length
15.00mm
Thread Size
5/16"-18
Overall Length
91 mm
Width
0.83"
Height (In.)
1.46
Overall Height
57 mm
Handle Height - Maximum
42 mm
Hub Height
37 mm
Handle Length
80 mm
Handle Height - Minimum
38 mm
Thread Length
15 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Straight
Type
External Thread
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Thread Standard
UNC
Components Material
Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Handle Type
Straight
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 15.00mm, Overall Height 57 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.