Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 3, M08 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0738.3081

  • Zoro # G7329491


product price: $20.69
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
21.2mm
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.3081
Zoro #
G7329491
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21.2mm
Height
37mm
Length
80mm
Screw Length
35/64 in
Thread Size
M8
Overall Length
91 mm
Overall Height
42 mm
Height (In.)
1.46
Width
0.83"
Hub Height
37 mm
Handle Height - Maximum
42 mm
Handle Height - Minimum
38 mm
Thread Length
14 mm
Handle Length
80 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Thread Type
Internal
Standards
DIN EN 12844, RoHS
Item
Adjustable Handle
Type
Internal Thread
Components
Stainless Steel
Components Material
Stainless Steel
Handle Type
Straight
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 35/64 in, Overall Height 42 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.