Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Low Profile, Size: 3, M10X20 Zinc, Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0738.3102X20

  • Zoro # G7310086


product price: $21.89
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21.2mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0738.3102X20
Zoro #
G7310086
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21.2mm
Height
37mm
Length
80mm
Screw Length
20.00mm
Thread Size
M10
Overall Length
91 mm
Overall Height
62 mm
Height (In.)
1.46
Width
0.83"
Handle Height - Maximum
42 mm
Hub Height
37 mm
Handle Height - Minimum
38 mm
Handle Length
80 mm
Thread Length
20 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Stainless Steel
Type
External Thread
Thread Type
External
Item
Adjustable Handle
Handle Type
Straight
Thread Standard
Metric
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 20.00mm, Overall Height 62 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.