Zoro Homepage

Adjustable Handle, Low Profile, Size: 3, M10X55, Zinc, Orange RAL 2004, Comp: Steel

  • Mfr # K0737.3102X55

  • Zoro # G7310025


product price: $16.25
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21.2mm
Finish
Black Oxide (Parts)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0737.3102X55
Zoro #
G7310025
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21.2mm
Height
37mm
Length
80mm
Screw Length
55.00mm
Thread Size
M10
Overall Length
91 mm
Width
0.83"
Height (In.)
1.46
Overall Height
97 mm
Handle Height - Maximum
42 mm
Thread Length
55 mm
Hub Height
37 mm
Handle Height - Minimum
38 mm
Handle Length
80 mm

Details

Color
Orange
Finish
Black Oxide (Parts)
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Straight
Components
Steel
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Type
External Thread
Handle Type
Straight
Handle Material
Zinc
Components Material
Steel
Thread Standard
Metric
Finish - Machining
Powder Coated
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 55.00mm, Overall Height 97 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.