Zoro Homepage

Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X40, Cast Zinc Orange RAL2004, Comp: Steel

  • Mfr # K0122.92062X40

  • Zoro # G7291046


product price: $11.69
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.92062X40
Zoro #
G7291046
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
40.00mm
Thread Size
M6
Overall Length
74.5 mm
Width
0.73"
Overall Height
85.5 mm
Height (In.)
1.26
Handle Height - Maximum
45.5 mm
Handle Height - Minimum
42.5 mm
Thread Length
40 mm
Handle Length
65 mm
Hub Height
32 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Thread Type
External
Components
Steel
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish - Machining
Powder Coated
Handle Type
Teardrop
Thread Standard
Metric
Components Material
Steel
Handle Material
Zinc
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Metric, Screw Length 40.00mm, Overall Height 85.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.