Zoro Homepage

Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X55, Cast Zinc Orange RAL2004, Comp: Steel

  • Mfr # K0122.93102X55

  • Zoro # G7291177


product price: $13.75
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.93102X55
Zoro #
G7291177
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
55.00mm
Thread Size
M10
Overall Length
91 mm
Width
0.83"
Overall Height
113.5 mm
Height (In.)
1.63
Handle Length
80 mm
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Hub Height
41.5 mm
Thread Length
55 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Modern Design
Thread Type
External
Item
Adjustable Handle
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Handle Type
Teardrop
Thread Standard
Metric
Components Material
Steel
Handle Material
Zinc
Finish - Machining
Powder Coated
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 55.00mm, Overall Height 113.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.