Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Modern Design, Sz. 0, M04X10, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.0041X10

  • Zoro # G7282241


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.0041X10
Zoro #
G7282241
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
10.00mm
Thread Size
M4
Overall Length
37 mm
Height (In.)
0.97
Width
0.51"
Overall Height
43 mm
Thread Length
10 mm
Handle Height - Minimum
30 mm
Handle Length
30 mm
Handle Height - Maximum
33 mm
Hub Height
24.5 mm

Details

Color
Black
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Components
Steel
Thread Type
External
Components Material
Steel
Handle Material
Zinc
Thread Standard
Metric
Finish - Machining
Powder Coated
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M4, Thread Standard Metric, Screw Length 10.00mm, Overall Height 43 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.