Adjustable Handle, Modern Design, Sz. 0, M04X45, Die Cast Zinc Red RAL 3003, Comp: Steel
Mfr # K0122.00427X45
Zoro # G7270125
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Base Dia. (In.)
0.39
Color
Red
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0122.00427X45
Zoro #
G7270125
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
45.00mm
Thread Size
M4
Overall Length
37 mm
Height (In.)
0.97
Width
0.51"
Overall Height
78 mm
Thread Length
45 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size M4, Thread Standard Metric, Screw Length 45.00mm, Overall Height 78 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.