Adjustable Handle, Modern Design, Sz. 1, 10-32X15, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.1A11X15

  • Zoro # G2881636


product price: $8.65
/ea

Key Features

Style
Modern Design
Screw Length
15.00mm
Material
Zinc
Color
Black
Height
1.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.1A11X15
Zoro #
G2881636
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
#10-32
Height
1.81"
Height (In.)
1.81
Overall Length
47 mm
Overall Height
49 mm
Handle Length
40 mm
Hub Height
24.5 mm
Thread Length
15 mm
Handle Height - Maximum
34 mm
Handle Height - Minimum
31 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Components Material
Steel
Handle Material
Zinc
Thread Standard
UNF
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #10-32, Thread Standard UNF, Screw Length 15.00mm, Overall Height 49 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.