Adjustable Handle, Modern Design, Sz. 1, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.1A227X15

  • Zoro # G7282591


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Base Dia. (In.)
0.39
Color
Red
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.1A227X15
Zoro #
G7282591
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
15.00mm
Thread Size
1/4"-20
Overall Length
47 mm
Height (In.)
0.97
Width
0.51"
Overall Height
49 mm
Thread Length
15 mm

Details

Color
Red
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Type
External Thread
Item
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Handle Material
Zinc
Finish - Machining
Powder Coated
Components Material
Steel
Thread Standard
UNF

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNF, Screw Length 15.00mm, Overall Height 49 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.