Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.1A227X45

  • Zoro # G7282497


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Base Dia. (In.)
0.39
Color
Red
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.1A227X45
Zoro #
G7282497
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
45.00mm
Thread Size
1/4"-20
Overall Length
47 mm
Height (In.)
0.97
Width
0.51"
Overall Height
79 mm
Thread Length
45 mm

Details

Color
Red
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Item
Adjustable Handle
Thread Type
External
Type
External Thread
Components Material
Steel
Handle Material
Zinc
Thread Standard
UNF
Finish - Machining
Powder Coated
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNF, Screw Length 45.00mm, Overall Height 79 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.