Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.2A427X60

  • Zoro # G7270910


product price: $11.39
/ea

Key Features

Base Dia. (In.)
0.53
Color
Red
Diameter
18.5mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0122.2A427X60
Zoro #
G7270910
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
60.00mm
Thread Size
3/8"-16
Overall Length
74.5 mm
Overall Height
105.5 mm
Width
0.73"
Height (In.)
1.12
Thread Length
60 mm

Details

Color
Red
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Thread Type
External
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Handle Type
Teardrop
Thread Standard
UNC
Handle Material
Zinc
Components Material
Steel
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 105.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.