Zoro Homepage

Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc High-Gloss Chromed, Comp: Steel

  • Mfr # K0122.2066

  • Zoro # G7269020


product price: $11.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
High-Gloss Chrome, Powder Coated, Satin
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.2066
Zoro #
G7269020
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
15/32 in
Thread Size
M6
Overall Length
74.5 mm
Height (In.)
1.12
Overall Height
45.5 mm
Width
0.73"
Thread Length
12 mm

Details

Color
Silver
Finish
High-Gloss Chrome, Powder Coated, Satin
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
Internal Thread
Components
Steel
Standards
DIN EN 12844, RoHS
Item
Adjustable Handle
Thread Type
Internal
Handle Material
Zinc
Components Material
Steel
Handle Type
Teardrop
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M6, Thread Standard Metric, Screw Length 15/32 in, Overall Height 45.5 mm, Overall Length 74.5 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.