Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.2082X50

  • Zoro # G7310725


product price: $10.15
/ea

Key Features

Base Dia. (In.)
0.53
Color
Orange
Diameter
18.5mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0122.2082X50
Zoro #
G7310725
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
50.00mm
Thread Size
M8
Overall Length
74.5 mm
Height (In.)
1.12
Overall Height
95.5 mm
Width
0.73"
Thread Length
50 mm
Handle Height - Minimum
42.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Hub Height
28.5 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Components
Steel
Thread Type
External
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Handle Type
Teardrop
Components Material
Steel
Thread Standard
Metric
Handle Material
Zinc
Finish - Machining
Powder Coated
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M8, Thread Standard Metric, Screw Length 50.00mm, Overall Height 95.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.