Shop KIPP
See all product information
Create Account
Adjustable Handle, Modern Design, Sz. 3, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel
- Mfr # K0122.3A36X15
- Zoro # G7272021
product price:Â
$
14.45
/ea
Key Features
Base Dia. (In.)
0.63
Color
Silver
Diameter
21mm
Finish
Black Oxide (Parts)
Height
37mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0122.3A36X15
- Zoro #
- G7272021
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver
- Finish
- Black Oxide (Parts)
- Knob Type
- Adjustable Handle
- Material
- Diecast Zinc, Steel
- Style
- Modern Design
- Type
- External Thread
- Item
- Adjustable Handle
- Thread Type
- External
- Standards
- DIN EN 12844, DIN EN ISO 4753, RoHS
- Components
- Steel
- Handle Type
- Teardrop
- Handle Material
- Zinc
- Components Material
- Steel
- Thread Standard
- UNC
- Wire Color
- Silver
Dimensions
- Base Dia. (In.)
- 0.63
- Diameter
- 21mm
- Height
- 37mm
- Length
- 91 mm
- Screw Length
- 15.00mm
- Thread Size
- 5/16"-18
- Overall Length
- 91 mm
- Width
- 0.83 in
- Height (In.)
- 1.46
- Overall Height
- 73.5 mm
- Thread Length
- 15 mm
- Wire Rope Length
- 91 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 15.00mm, Overall Height 73.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.