Adjustable Handle, Modern Design, Sz. 3, 5/16-18X55, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.3A32X55

  • Zoro # G7300940


product price: $10.55
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.3A32X55
Zoro #
G7300940
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
80mm
Screw Length
55.00mm
Thread Size
5/16"-18
Overall Length
91 mm
Height (In.)
1.46
Overall Height
113.5 mm
Width
0.83"
Thread Length
55 mm
Hub Height
37 mm
Handle Height - Maximum
58.5 mm
Handle Length
80 mm
Handle Height - Minimum
54.5 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Components
Steel
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Finish - Machining
Powder Coated
Components Material
Steel
Handle Type
Teardrop
Thread Standard
UNC
Handle Material
Zinc
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 55.00mm, Overall Height 113.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.