Adjustable Handle, Modern Design, Sz. 3, M08X15, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.30827X15

  • Zoro # G7271586


product price:  $10.19
/ea

Key Features

Base Dia. (In.)
0.63
Color
Red
Diameter
21mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0122.30827X15
Zoro #
G7271586
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
80mm
Screw Length
15.00mm
Thread Size
M8
Overall Length
91 mm
Overall Height
73.5 mm
Width
0.83"
Height (In.)
1.46
Thread Length
15 mm

Details

Color
Red
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Item
Adjustable Handle
Thread Type
External
Type
External Thread
Thread Standard
Metric
Handle Material
Zinc
Components Material
Steel
Finish - Machining
Powder Coated
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size M8, Thread Standard Metric, Screw Length 15.00mm, Overall Height 73.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.