Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.3081X35

  • Zoro # G2640671


product price: $13.39
/ea

Key Features

Style
Modern Design
Screw Length
35.00mm
Material
Zinc
Color
Black
Height
3.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.3081X35
Zoro #
G2640671
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
35.00mm
Thread Size
M8
Height
3.52"
Height (In.)
3.52
Overall Length
91 mm
Overall Height
93.5 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Handle Length
80 mm
Thread Length
35 mm
Hub Height
37 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Item
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Handle Type
Teardrop
Components Material
Steel
Measurement System
Metric
Thread Material
Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 35.00mm, Overall Height 93.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.