Adjustable Handle, Modern Design, Sz. 4, 1/2-13X20, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.4A51X20

  • Zoro # G2589447


product price: $12.29
/ea

Key Features

Style
Modern Design
Screw Length
20.00mm
Material
Zinc
Color
Black
Height
3.27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0122.4A51X20
Zoro #
G2589447
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
1/2"-13
Height
3.27"
Overall Length
109 mm
Height (In.)
3.27
Overall Height
87.5 mm
Thread Length
20 mm
Handle Length
95 mm
Hub Height
43 mm
Handle Height - Minimum
63 mm
Handle Height - Maximum
67.5 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Item
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Thread Type
External
Handle Type
Teardrop
Handle Material
Zinc
Components Material
Steel
Thread Standard
UNC
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 87.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.