Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.4101
Zoro # G3082782
product price: $13.39
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
2.48"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0122.4101
Zoro #
G3082782
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Height
2.48"
Overall Length
109 mm
Height (In.)
2.48
Overall Height
67.5 mm
Handle Height - Minimum
63 mm
Thread Length
17 mm
Handle Height - Maximum
67.5 mm
Hub Height
43 mm
Handle Length
95 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 67.5 mm, Overall Length 109 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.