Adjustable Handle, Modern Design, Sz. 5, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.5A51X50

  • Zoro # G2772427


product price:  $16.49
/ea

Key Features

Style
Modern Design
Screw Length
50.00mm
Material
Zinc
Color
Black
Height
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.5A51X50
Zoro #
G2772427
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
1/2"-13
Height
4.84"
Overall Length
126 mm
Height (In.)
4.84
Overall Height
127.5 mm
Thread Length
50 mm
Handle Height - Minimum
73 mm
Handle Length
110 mm
Handle Height - Maximum
77.5 mm
Hub Height
49 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Item
Adjustable Handle
Thread Type
External
Components Material
Steel
Handle Type
Teardrop
Thread Standard
UNC
Handle Material
Zinc
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 50.00mm, Overall Height 127.5 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.