Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.5A62X90

  • Zoro # G7302237


product price:  $16.79
/ea

Key Features

Base Dia. (In.)
0.91
Color
Orange
Diameter
31mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.5A62X90
Zoro #
G7302237
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
31mm
Height
49mm
Length
110mm
Screw Length
90.00mm
Thread Size
5/8"-11
Overall Length
126 mm
Height (In.)
1.93
Width
0.91"
Overall Height
167.5 mm
Thread Length
90 mm
Handle Height - Minimum
73 mm
Handle Length
110 mm
Handle Height - Maximum
77.5 mm
Hub Height
49 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Thread Type
External
Item
Adjustable Handle
Thread Standard
UNC
Finish - Machining
Powder Coated
Handle Material
Zinc
Handle Type
Teardrop
Components Material
Steel
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 90.00mm, Overall Height 167.5 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.