Zoro Homepage

Adjustable Handle, Modern Design, Sz. 5, M12, Die Cast Zinc Orange RAL 2004, Comp: Steel

  • Mfr # K0122.5122

  • Zoro # G7269355


product price: $14.85
/ea

Key Features

Base Dia. (In.)
0.91
Color
Orange
Diameter
31mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.5122
Zoro #
G7269355
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
31mm
Height
49mm
Length
110mm
Screw Length
29/32 in
Thread Size
M12
Overall Length
126 mm
Overall Height
77.5 mm
Width
0.91"
Height (In.)
1.93
Handle Height - Minimum
73 mm
Handle Length
110 mm
Thread Length
23 mm
Hub Height
49 mm
Handle Height - Maximum
77.5 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Thread Type
Internal
Type
Internal Thread
Components
Steel
Standards
DIN EN 12844, RoHS
Item
Adjustable Handle
Finish - Machining
Powder Coated
Components Material
Steel
Handle Material
Zinc
Thread Standard
Metric
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M12, Thread Standard Metric, Screw Length 29/32 in, Overall Height 77.5 mm, Overall Length 126 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.