Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 0 8-32, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.0AE1

  • Zoro # G7309587


product price: $10.79
/ea

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.0AE1
Zoro #
G7309587
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
0.3500 in
Thread Size
#8-32
Overall Length
37 mm
Width
0.51"
Overall Height
33 mm
Height (In.)
0.97
Thread Length
9 mm
Handle Length
30 mm
Handle Height - Minimum
30 mm
Handle Height - Maximum
33 mm
Hub Height
24.5 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
Internal Thread
Thread Type
Internal
Item
Adjustable Handle
Components
Stainless Steel
Standards
DIN EN 12844, RoHS
Handle Material
Zinc
Handle Type
Teardrop
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Thread Standard
UNC
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size #8-32, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 33 mm, Overall Length 37 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.