Zoro Homepage

Adjustable Handle, Size: 0 8-32, Zinc High-Gloss Chromed, Comp: Stainless Steel

  • Mfr # K0123.0AE6

  • Zoro # G7309666


product price: $14.59
/ea

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.0AE6
Zoro #
G7309666
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
0.3500 in
Thread Size
#8-32
Overall Length
37 mm
Overall Height
33 mm
Height (In.)
0.97
Width
0.51"
Thread Length
9 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Silver, Thread Size #8-32, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 33 mm, Overall Length 37 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.