Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 0 8-32, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.0AE2

  • Zoro # G7309569


product price: $11.35
/ea

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.0AE2
Zoro #
G7309569
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
0.3500 in
Thread Size
#8-32
Overall Length
37 mm
Height (In.)
0.97
Overall Height
33 mm
Width
0.51"
Thread Length
9 mm
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Handle Height - Maximum
33 mm
Handle Length
30 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Item
Adjustable Handle
Components
Stainless Steel
Thread Type
Internal
Type
Internal Thread
Standards
DIN EN 12844, RoHS
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Zinc
Thread Standard
UNC
Finish - Machining
Powder Coated
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size #8-32, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 33 mm, Overall Length 37 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.