Zoro Homepage

Adjustable Handle, Size: 1, 10-24, Plastic, Yellow RAL 1021, Comp: Steel

  • Mfr # K0269.1A016

  • Zoro # G3562544


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
1.28"
Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.1A016
Zoro #
G3562544
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#10-24
Height
1.28"
Height (In.)
1.28
Overall Length
47 mm
Overall Height
33.5 mm
Thread Length
9 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
Internal Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
RoHS
Thread Type
Internal
Features
Die-Cast Zinc Toothed Ring
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size #10-24, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.