Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 1 10-32, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.1A1

  • Zoro # G2791844


product price: $30.75
/ea

Key Features

Material
Stainless Steel
Height
1.22"
Type
Internal Thread
Height (In.)
1.22
Overall Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.1A1
Zoro #
G2791844
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#10-32
Height
1.22"
Height (In.)
1.22
Overall Length
47 mm
Overall Height
34 mm
Handle Height - Maximum
34 mm
Handle Height - Minimum
31 mm
Handle Length
40 mm
Thread Length
9 mm
Hub Height
24.5 mm

Details

Material
Stainless Steel
Type
Internal Thread
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Standards
RoHS
Thread Type
Internal
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Standard
UNF
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size #10-32, Thread Standard UNF, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.