Adjustable Handle Size: 1, 10-32, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.1A187
Zoro # G3562632
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Height
1.28"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.1A187
Zoro #
G3562632
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#10-32
Height
1.28"
Overall Length
47 mm
Height (In.)
1.28
Overall Height
33.5 mm
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Handle Length
40 mm
Thread Length
9 mm
Handle Height - Maximum
33.5 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size #10-32, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.