Zoro Homepage

Adjustable Handle, Size: 1 10-32, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.1A11

  • Zoro # G3217471


product price: $11.15
/ea

Key Features

Style
Modern Design
Material
Zinc
Color
Black
Height
1.22"
Type
Internal Thread, Stainless Steel Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.1A11
Zoro #
G3217471
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#10-32
Height
1.22"
Overall Length
47 mm
Height (In.)
1.22
Overall Height
34 mm
Handle Height - Maximum
34 mm
Handle Height - Minimum
31 mm
Thread Length
9 mm
Handle Length
40 mm
Hub Height
24.5 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
Internal Thread, Stainless Steel Components
Standards
DIN EN 12844, RoHS
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Item
Adjustable Handle
Thread Type
Internal
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Zinc
Measurement System
Inch
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size #10-32, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.