Adjustable Handle, Size: 1 10-32X15, Entirely Stainless Steel, Electropolished
Mfr # K0124.1A1X15
Zoro # G2808951
product price: $31.59
/eaKey Features
Screw Length
15.00mm
Material
Stainless Steel
Height
1.81"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.1A1X15
Zoro #
G2808951
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
15.00mm
Thread Size
#10-32
Height
1.81"
Height (In.)
1.81
Overall Length
47 mm
Overall Height
49 mm
Hub Height
24.5 mm
Handle Height - Maximum
34 mm
Handle Length
40 mm
Thread Length
15 mm
Handle Height - Minimum
31 mm
Details
Material
Stainless Steel
Type
External Thread
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Material
Stainless Steel
Measurement System
Inch
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size #10-32, Screw Length 15.00mm, Overall Height 49 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.