Adjustable Handle Size: 1, 10-32X35, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A12X35
Zoro # G3566123
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Style
Novo Grip
Screw Length
35.00mm
Thread Size
#10-32
Material
Thermoplastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.1A12X35
Zoro #
G3566123
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
35.00mm
Thread Size
#10-32
Height
2.36"
Overall Length
47 mm
Height (In.)
2.36
Overall Height
68.5 mm
Hub Height
24.5 mm
Handle Height - Maximum
33.5 mm
Thread Length
35 mm
Handle Height - Minimum
30 mm
Handle Length
40 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size #10-32, Thread Standard UNF, Screw Length 35.00mm, Overall Height 68.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.