Adjustable Handle Size: 1, 10-32X35, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.1A184X35
Zoro # G3566141
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Style
Novo Grip
Screw Length
35.00mm
Thread Size
#10-32
Material
Thermoplastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.1A184X35
Zoro #
G3566141
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
35.00mm
Thread Size
#10-32
Height
2.36"
Height (In.)
2.36
Overall Length
47 mm
Overall Height
68.5 mm
Thread Length
35 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Type
Teardrop
Thread Standard
UNF
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size #10-32, Thread Standard UNF, Screw Length 35.00mm, Overall Height 68.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.