Zoro Homepage

Adjustable Handle Size: 1, 10-32X40, Plastic, Red RAL 3020, Comp: Steel

  • Mfr # K0269.1A184X40

  • Zoro # G3566211


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Style
Novo Grip
Screw Length
40.00mm
Material
Thermoplastic
Color
Red
Height
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.1A184X40
Zoro #
G3566211
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
#10-32
Height
2.75"
Overall Length
47 mm
Height (In.)
2.75
Overall Height
73.5 mm
Thread Length
40 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
External Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
UNF
Components Material
Steel
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size #10-32, Thread Standard UNF, Screw Length 40.00mm, Overall Height 73.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.