Zoro Homepage

Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.1A21

  • Zoro # G3154331


product price: $8.85
/ea

Key Features

Style
Classic Ball
Material
Zinc
Color
Black
Height
1.28"
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.1A21
Zoro #
G3154331
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Height
1.28"
Overall Length
46 mm
Height (In.)
1.28
Overall Height
35.5 mm
Handle Height - Maximum
35.5 mm
Handle Length
39 mm
Thread Length
9 mm
Handle Height - Minimum
32.5 mm
Hub Height
24.5 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Overall Height 35.5 mm, Overall Length 46 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.