Zoro Homepage

Adjustable Handle, Size: 1 1/4-20 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.1A23

  • Zoro # G7297921


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Black Oxide (Parts)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.1A23
Zoro #
G7297921
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
39mm
Screw Length
0.3500 in
Thread Size
1/4"-20
Overall Length
46 mm
Width
0.51"
Overall Height
35.5 mm
Height (In.)
0.97
Thread Length
9 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 35.5 mm, Overall Length 46 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.