Zoro Homepage

Adjustable Handle, Size: 1 1/4-20X10, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.1A2X10

  • Zoro # G2940427


product price: $33.35
/ea

Key Features

Screw Length
10.00mm
Material
Stainless Steel
Height
1.61"
Type
External Thread
Overall Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.1A2X10
Zoro #
G2940427
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
10.00mm
Thread Size
1/4"-20
Height
1.61"
Overall Length
47 mm
Height (In.)
1.61
Overall Height
44 mm
Thread Length
10 mm

Details

Material
Stainless Steel
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Type
External
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 1/4 In.-20, Screw Length 10.00mm, Overall Height 44 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.