Zoro Homepage

Adjustable Handle Size: 1, 1/4-20X20, Plastic, Blue RAL 5017, Comp: Steel

  • Mfr # K0269.1A287X20

  • Zoro # G3566525


product price: $5.89
/ea

Key Features

Style
Novo Grip
Screw Length
20.00mm
Material
Thermoplastic
Color
Blue
Height
1.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.1A287X20
Zoro #
G3566525
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
1/4"-20
Height
1.99"
Height (In.)
1.99
Overall Length
47 mm
Overall Height
53.5 mm
Handle Height - Minimum
30 mm
Hub Height
24.5 mm
Thread Length
20 mm
Handle Length
40 mm
Handle Height - Maximum
33.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 53.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.