Zoro Homepage

Adjustable Handle Size: 1, 1/4-20X25, Plastic, Blue RAL 5017, Comp: Steel

  • Mfr # K0269.1A287X25

  • Zoro # G3566534


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Style
Novo Grip
Screw Length
25.00mm
Thread Size
1/4"-20
Material
Thermoplastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.1A287X25
Zoro #
G3566534
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
1/4"-20
Height
1.99"
Overall Length
47 mm
Height (In.)
1.99
Overall Height
58.5 mm
Handle Length
40 mm
Thread Length
25 mm
Hub Height
24.5 mm
Handle Height - Maximum
33.5 mm
Handle Height - Minimum
30 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25.00mm, Overall Height 58.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.