Adjustable Handle Size: 1, 1/4-20X25, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.1A22X25
Zoro # G3566473
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Style
Novo Grip
Screw Length
25.00mm
Thread Size
1/4"-20
Material
Thermoplastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.1A22X25
Zoro #
G3566473
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
25.00mm
Thread Size
1/4"-20
Height
1.99"
Height (In.)
1.99
Overall Length
47 mm
Overall Height
58.5 mm
Handle Height - Minimum
30 mm
Handle Height - Maximum
33.5 mm
Hub Height
24.5 mm
Handle Length
40 mm
Thread Length
25 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25.00mm, Overall Height 58.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.