Adjustable Handle, Size: 1 1/4-20X40, Entirely Stainless Steel, Electropolished
Mfr # K0124.1A2X40
Zoro # G2946212
product price: $34.99
/eaKey Features
Screw Length
40.00mm
Material
Stainless Steel
Height
2.80"
Type
External Thread
Knob Type
Adjustable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.1A2X40
Zoro #
G2946212
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Thread Size
1/4"-20
Height
2.80"
Height (In.)
2.80
Overall Length
47 mm
Overall Height
74 mm
Handle Height - Minimum
31 mm
Thread Length
40 mm
Hub Height
24.5 mm
Handle Length
40 mm
Handle Height - Maximum
34 mm
Details
Material
Stainless Steel
Type
External Thread
Knob Type
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Thread Type
External
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size 1/4 In.-20, Screw Length 40.00mm, Overall Height 74 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.