Zoro Homepage

Adjustable Handle, Size: 1 1/4-20X40 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.1A21X40

  • Zoro # G2766863


product price: $14.59
/ea

Key Features

Style
Classic Ball
Screw Length
40.00mm
Material
Zinc
Color
Black
Height
2.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.1A21X40
Zoro #
G2766863
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
1/4"-20
Height
2.85"
Height (In.)
2.85
Overall Length
46 mm
Overall Height
75.5 mm
Handle Height - Maximum
35.5 mm
Hub Height
24.5 mm
Handle Height - Minimum
32.5 mm
Thread Length
40 mm
Handle Length
39 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Knob Type
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin
Thread Type
External
Handle Type
Ball Knob
Components Material
Stainless Steel
Handle Material
Zinc
Thread Standard
UNC
Measurement System
Inch
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 40.00mm, Overall Height 75.5 mm, Overall Length 46 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.