Zoro Homepage

Adjustable Handle, Size: 1 1/4-20X50 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.1A21X50

  • Zoro # G2770467


product price: $9.99
/ea

Key Features

Style
Classic Ball
Screw Length
50.00mm
Material
Zinc
Color
Black
Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.1A21X50
Zoro #
G2770467
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
1/4"-20
Height
3.25"
Overall Length
46 mm
Height (In.)
3.25
Overall Height
85.5 mm
Handle Height - Maximum
35.5 mm
Hub Height
24.5 mm
Handle Length
39 mm
Handle Height - Minimum
32.5 mm
Thread Length
50 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Thread Type
External
Thread Standard
UNC
Handle Material
Zinc
Handle Type
Ball Knob
Components Material
Steel
Handle Angle
20 Degrees
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 50.00mm, Overall Height 85.5 mm, Overall Length 46 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.