Adjustable Handle, Size: 1 8-32 Zinc, Black Satin, Comp: Steel
Mfr # K0116.1AE1
Zoro # G2859026
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
1.28"
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0116.1AE1
Zoro #
G2859026
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#8-32
Height
1.28"
Overall Length
46 mm
Height (In.)
1.28
Overall Height
35.5 mm
Handle Height - Minimum
32.5 mm
Handle Length
39 mm
Thread Length
9 mm
Hub Height
24.5 mm
Handle Height - Maximum
35.5 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #8-32, Thread Standard UNC, Overall Height 35.5 mm, Overall Length 46 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.