Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 1 M04, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.104

  • Zoro # G7358465


product price: $33.85
/ea

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.104
Zoro #
G7358465
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
0.3500 in
Thread Size
M4
Overall Length
47 mm
Height (In.)
0.97
Overall Height
34 mm
Width
0.51"
Thread Length
9 mm

Details

Color
Silver
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Modern Design
Type
Internal Thread
Components
Stainless Steel
Standards
RoHS
Thread Type
Internal
Item
Adjustable Handle
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Standard
Metric
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M4, Thread Standard Metric, Screw Length 0.3500 in, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.