Zoro Homepage

Adjustable Handle Size: 1 M04, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0270.1041

  • Zoro # G4323575


product price: $8.59
/ea

Key Features

Style
Novo Grip
Thread Size
M4
Material
Plastic
Color
Black
Height
1.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.1041
Zoro #
G4323575
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Height
1.28"
Overall Length
47 mm
Height (In.)
1.28
Overall Height
33.5 mm
Hub Height
24.5 mm
Thread Length
9 mm
Handle Height - Maximum
33.5 mm
Handle Length
40 mm
Handle Height - Minimum
30 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M4, Thread Standard Metric, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.