Adjustable Handle Size: 1 M04, Plastic Blue RAL 5017, Comp: Stainless Steel
Mfr # K0270.10487
Zoro # G3579064
product price: $8.29
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Height
1.28"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.10487
Zoro #
G3579064
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Height
1.28"
Height (In.)
1.28
Overall Length
47 mm
Overall Height
33.5 mm
Thread Length
9 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
Internal Thread, Stainless Steel
Components
Stainless Steel
Item
Adjustable Handle
Finish
Uncoated (Parts)
Standards
RoHS
Thread Type
Internal
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Components Material
Stainless Steel
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Blue, Thread Size M4, Thread Standard Metric, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.