Adjustable Handle Size: 1, M04, Plastic, Red RAL 3020, Comp: Steel
Mfr # K0269.10484
Zoro # G3562413
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Red
Height
1.28"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.10484
Zoro #
G3562413
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Height
1.28"
Overall Length
47 mm
Height (In.)
1.28
Overall Height
33.5 mm
Thread Length
9 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
Internal Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
Internal
Standards
RoHS
Handle Type
Teardrop
Components Material
Steel
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Red, Thread Size M4, Thread Standard Metric, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.