Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 1 M04 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.1043

  • Zoro # G7297915


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Black Oxide (Parts)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.1043
Zoro #
G7297915
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
39mm
Screw Length
0.3500 in
Thread Size
M4
Overall Length
46 mm
Height (In.)
0.97
Width
0.51"
Overall Height
35.5 mm
Thread Length
9 mm

Details

Color
Silver
Finish
Black Oxide (Parts)
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Type
Internal Thread
Item
Adjustable Handle
Thread Type
Internal
Standards
DIN EN 12844, RoHS
Components
Steel
Components Material
Steel
Handle Type
Ball Knob
Thread Standard
Metric
Handle Material
Zinc
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M4, Thread Standard Metric, Screw Length 0.3500 in, Overall Height 35.5 mm, Overall Length 46 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.